Diversitech
Equipment pad, 36 x 36 x 2 In Depth
- Zoro #: G1135583
- Mfr #: ACP36362
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $68.56
Diversitech #ACP36362 Specifications
- Zoro #: G1135583
- Mfr #: ACP36362
- Item: The Black Pad
- Depth (In.): 2 in
- Length (In.): 36 in
- Width (In.): 36 in
- Type: Equipment Mounting Pad,Plastic/Rubber
- For Use With: Any Type of Equipment that Requires Weight Distribution Support
- Weight Capacity: 125 lb/sq in
- Product Type: The Black Pad
- Country of Origin (subject to change): United States
Description
The Black Pad, Equipment Mounting Pad,Plastic/Rubber, Depth (In.) 2 in, Length (In.) 36 in, Width (In.) 36 in, Weight Capacity 125 lb/sq in, For Use With Any Type of Equipment that Requires Weight Distribution Support
Reviews of Diversitech #ACP36362
Explore more
- Diversitech Equipment pad, 36 x 48 x 3 In Depth ACP36483
- Diversitech Ultralite Pad 40X40X2 UC4040-2
- Diversitech Equipment pad, 30 x 30 x 2 In Depth ACP30302
- Diversitech Av Pad, E.V.A., 2X2X7/8 MP-2E
- Diversitech Equipment pad, 30 x 30 x 3 In Depth ACP30303
- Diversitech Mounting Pad, 30 In L X 30 In W X 3 In D UC3030-3
- Diversitech Equipment pad, 36 x 36 x 3 In Depth ACP36363
- Diversitech Mounting Pad, 36 In L X 36 In W X 3 In D UC3636-3
- Professional Plastics Impact Shock Ctrl Fabreeka Pad, 0.062 X 36.000 X 36.000, 90A [Each] HPADFABREEKAISC.062X36.000X36.
- Professional Plastics Impact Shock Ctrl Fabreeka Pad, 0.500 X 4.000 X 4.000, 90A [Each] HPADFABREEKAISC-.500X4.00X4.00
- Professional Plastics Impact Shock Ctrl Fabreeka Pad, 0.500 X 4.000 X 18.000, 90A [Each] HPADFABREEKAISC.500X4.00X18.00
- Diversitech AC Mounting Pads