Flat Bend, 4-1/2 In. L, 2-3/4 In. H

DIVERSITECH| Zoro #: G0673066| Mfr #: 230-FB3

$7.85 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0673066 Mfr #: 230-FB3
Color: WhiteItem: Flat Bend
Height: 2-3/4"Length: 4-1/2"
Width: 1/4"Country of Origin (subject to change): United States

Product Description

Flat Bend, Length 4-1/2 In., Width 1/4 In., Height 2-3/4 In., Color White

Product Reviews

Save 15%. Sign up for Z-mail.