HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Flat Bend, 6-3/4 In. L, 5-7/8 In. H

DIVERSITECH| Zoro #: G2307706| Mfr #: 230-FB6

$23.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 5-7/8"
Width: 1/2"
Item: Flat Bend
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2307706 Mfr #: 230-FB6
Height: 5-7/8"Width: 1/2"
Item: Flat BendLength: 6-3/4"
Color: WhiteCountry of Origin (subject to change): Belgium

Description

Flat Bend, Length 6-3/4 In., Width 1/2 In., Height 5-7/8 In., Color White

Reviews