Flat Bend, 7-1/2 In. L, 5-7/8 In. H

DIVERSITECH| Zoro #: G0827933| Mfr #: 230-FB456

$15.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0827933 Mfr #: 230-FB456
Color: WhiteItem: Flat Bend
Height: 5-7/8"Width: 1/4"
Length: 7-1/2"Country of Origin (subject to change): Belgium

Product Description

Flat Bend, Length 7-1/2 In., Width 1/4 In., Height 5-7/8 In., Color White

Product Reviews

Save 15%. Sign up for Z-mail.