Flat Wall Escutcheon, 3-1/2 In. L, White

DIVERSITECH| Zoro #: G1195232| Mfr #: 230-FR3

$4.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1195232 Mfr #: 230-FR3
Height: 2-3/4"Color: WHITE
Width: 1/8"Item: Flat Wall Escutcheon
Length: 3-1/2"Country of Origin (subject to change): Belgium

Product Description

Flat Wall Escutcheon, Length 3-1/2 In., Width 1/8 In., Height 2-3/4 In., Color White

Product Reviews

Save 15%. Sign up for Z-mail.