KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Wall Escutcheon, 4-1/4 In. L, White

DIVERSITECH| Zoro #: G2289061| Mfr #: 230-FR6

$4.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 5-7/8"
Width: 10"
Item: Flat Wall Escutcheon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2289061 Mfr #: 230-FR6
Height: 5-7/8"Width: 10"
Item: Flat Wall EscutcheonLength: 4-1/4"
Color: WhiteCountry of Origin (subject to change): Belgium

Description

Flat Wall Escutcheon, Length 4-1/4 In., Width 10 In., Height 5-7/8 In., Color White

Reviews