Flex Joint, 19-3/4 In. L, 2-5/8 In. H

DIVERSITECH| Zoro #: G1726182| Mfr #: 230-FJ3

$13.28 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1726182 Mfr #: 230-FJ3
Color: WhiteItem: Flex Joint
Height: 2-5/8"Length: 19-3/4"
Width: 1/2"Country of Origin (subject to change): China

Product Description

Flex Joint, Length 19-3/4 In., Width 1/2 In., Height 2-5/8 In., Color White

Product Reviews

Save 15%. Sign up for Z-mail.