This Product is Discontinued
Diversitech
Hot Surface Igniter, 3-1/4" L, LP/NG Gas (Discontinued)
- Mfr # IGN-407
- Zoro # G5164962
$41.58
11% off
$36.99
/eaThis Product is Discontinued
Key Features
- Gas Type LP/NG
- Length (In.) 3 1/4 in
- Tip Style Flat
- Type Silicon Carbide
- Special Information 2 in Wide Block with Rib On Both Edges, 5 in Lead Wires and Molex Front Lock Connector with 3/32 in Male Pins, Replacement of Robertshaw(R) 41-407 and White-Rodgers(R) 767A-376
Get 10% off your order
U.S.-Based Customer Service
Contact Us