Diversitech
Hot Surface Igniter, 3-1/4" L, LP/NG Gas
- Zoro #: G5217578
- Mfr #: IGN-408
Hover or click to zoom Tap to zoom
Key Features
- Special Information: 1 1/4 in Block with Rib On Right Edge, 5 1/4 in Lead Wires and Molex Side Lock Connector with 59-64 in Male Pins, Replacement Robertshaw(R) 41-408 and White-Rodgers(R) 767A-372
- Length (In.): 3 1/4 in
- Includes: Universal Bracket Kit
- Type: Silicon Carbide
- Item: Hot Surface Igniter
- Gas Type: LP/NG
- Package Quantity: 1
- Tip Style: Flat
$36.61
Subtotal: $36.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Diversitech #IGN-408 Specifications
- Zoro #: G5217578
- Mfr #: IGN-408
- UPC #: 095247163557
- Special Information: 1 1/4 in Block with Rib On Right Edge, 5 1/4 in Lead Wires and Molex Side Lock Connector with 59-64 in Male Pins, Replacement Robertshaw(R) 41-408 and White-Rodgers(R) 767A-372
- Length (In.): 3 1/4 in
- Includes: Universal Bracket Kit
- Type: Silicon Carbide
- Item: Hot Surface Igniter
- Gas Type: LP/NG
- Package Quantity: 1
- Tip Style: Flat
- Product Type: Hot Surface Igniter
- Country of Origin (subject to change): United States
Description
Hot Surface Igniter, Silicon Carbide, Length (In.) 3-1/4, Voltage n/a, Gas Type LP/NG, Tip Style Flat, 5-1/4 In. Lead Wires and Molex Side Lock Connector with 59-64" Male Pins, 1-1/4 In. Block with Rib On Right Edge, Replacement Robertshaw(r) 41-408 and White-Rodgers(r) 767A-372, Includes Universal Bracket Kit
Reviews of Diversitech #IGN-408
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DIVERSITECH Hot Surface Igniter, 3-1/4" L, LP/NG Gas IGN-001
- DIVERSITECH Hot Surface Igniter, 3-1/4" L, LP/NG Gas IGN-401
- DIVERSITECH Hot Surface Igniter, 3-1/4" L, LP/NG Gas IGN-412
- DIVERSITECH Hot Surface Igniter, 3-1/4" L, LP/NG Gas IGN-410
- DIVERSITECH Hot Surface Igniter, 3-1/4" L, LP/NG Gas IGN-409
- DIVERSITECH Hot Surface Igniter, 3-1/4" L, LP/NG Gas IGN-406
- ALLANSON Gas Burner Ignitor, Single Pole 2265-TP
- BECKETT 4150 Nut 4150
- LOCHINVAR Rly3421-Ignition Module Kit RLY3421-IG
- LENNOX Ignitor Bracket, Le81L71 81L71
- CARRIER Lh33Wp007 Ignition Control LH33WP007
- Diversitech Ignition Systems and Components