Diversitech
Hot Surface Igniter, 3-1/4" L, LP/NG Gas
- Zoro #: G5245401
- Mfr #: IGN-409
Hover or click to zoom Tap to zoom
Key Features
- Length (In.): 3 1/8 in
- Includes: Universal Bracket Kit
- Item: Hot Surface Igniter
- Tip Style: Flat
- Package Quantity: 1
- Type: Silicon Carbide
- Special Information: 2 in Wide Block with Ribs on Both Edges, 5-1/4 in Lead Wires and Receptacle with 59/64 in Male Pins, Replacement of Robertshaw(R) 41-409 and White-Rodgers(R) 767A-372
- Gas Type: LP/NG
$36.63
Subtotal: $36.63
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Diversitech #IGN-409 Specifications
- Zoro #: G5245401
- Mfr #: IGN-409
- UPC #: 095247163564
- Length (In.): 3 1/8 in
- Includes: Universal Bracket Kit
- Item: Hot Surface Igniter
- Tip Style: Flat
- Package Quantity: 1
- Type: Silicon Carbide
- Special Information: 2 in Wide Block with Ribs on Both Edges, 5-1/4 in Lead Wires and Receptacle with 59/64 in Male Pins, Replacement of Robertshaw(R) 41-409 and White-Rodgers(R) 767A-372
- Gas Type: LP/NG
- Product Type: Hot Surface Igniter
- Country of Origin (subject to change): United States
Description
Hot Surface, Silicon Carbide, Length (In.) 3-1/8, Gas Type LP/NG, Tip Style Flat, 5-1/4 In. Lead Wires and Receptacle with 59/64" Male Pins, 2 In. Wide Block with Ribs on Both Edges, Replacement of Robertshaw(r) 41-409 and White-Rodgers(r) 767A-372, Includes Universal Bracket Kit
Reviews of Diversitech #IGN-409
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- DIVERSITECH Hot Surface Igniter, 3-1/4" L, LP/NG Gas IGN-401
- DIVERSITECH Hot Surface Igniter, 3-1/4" L, LP/NG Gas IGN-001
- DIVERSITECH Hot Surface Igniter, 3-1/4" L, LP/NG Gas IGN-412
- DIVERSITECH Hot Surface Igniter, 3-1/4" L, LP/NG Gas IGN-410
- DIVERSITECH Hot Surface Igniter, 3-1/4" L, LP/NG Gas IGN-405
- ROBERTSHAW 35-605601-005 24V Direct Spark 35-605601-
- HONEYWELL Sv9520M2536 24V 1/2" X 1/2" SV9520M253
- ICM CONTROLS Ipi Gas Ignition Control 5-6 Min Lockout ICM296
- ROBERTSHAW Gas Cooking Control, Target Pilot 1830-115
- CARRIER Lh33Wz513 Ignition Module LH33WZ513
- Diversitech Ignition Systems and Components