SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Inside Elbow, 3-3/4 In. L, 2-3/4 In. H

DIVERSITECH| Zoro #: G0519626| Mfr #: 230-EB3

$7.45 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Inside ElbowHeight: 2-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0519626 Mfr #: 230-EB3
Color: WhiteItem: Inside Elbow
Height: 2-3/4"Width: 1/4"
Length: 3-3/4"Country of Origin (subject to change): United States

Description

Inside Elbow, Length 3-3/4 In., Width 1/4 In., Height 2-3/4 In., Color White

Reviews