Inside Elbow, 4-1/4 In. L, 4-1/4 In. H

DIVERSITECH| Zoro #: G1511736| Mfr #: 230-EB4

$14.74 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Inside ElbowHeight: 4-1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511736 Mfr #: 230-EB4
Color: WhiteItem: Inside Elbow
Height: 4-1/4"Width: 3/8"
Length: 4-1/4"Country of Origin (subject to change): United States

Description

Inside Elbow, Length 4-1/4 In., Width 3/8 In., Height 4-1/4 In., Color White

Reviews