Long Radius, 3-3/8 In. L, 9-3/4 In. H

DIVERSITECH| Zoro #: G1222654| Mfr #: 230-LFB6

$16.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1222654 Mfr #: 230-LFB6
Color: WhiteWidth: 5/8"
Length: 3-3/8"Item: Long Radius
Height: 9-3/4"Country of Origin (subject to change): Belgium

Product Description

Long Radius, Length 3-3/8 In., Width 5/8 In., Height 9-3/4 In., Color White

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.