Diversitech
Motor Run Capacitor, 370V, Round
- Zoro #: G0545653
- Mfr #: 37800R
Hover or click to zoom Tap to zoom
$34.44
- Item: Motor Run Capacitor,370V,Round
- Country of Origin (subject to change): Mexico
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $34.44
Diversitech #37800R Specifications
- Zoro #: G0545653
- Mfr #: 37800R
- Item: Motor Run Capacitor,370V,Round
- Country of Origin (subject to change): Mexico
Description
Motor run capacitor, 370V, round, 80μF
Reviews of Diversitech #37800R
Explore more
- DIVERSITECH Motor Run Capacitor, 370V, Round 3GR0330
- DIVERSITECH Motor Run Capacitor, 370V, Round 3GR0535
- DIVERSITECH Motor Run Capacitor, 370V, Round 3GR1080
- DIVERSITECH Motor Run Capacitor, 370V, Oval 3GJ0535
- DIVERSITECH Motor Run Capacitor, 370V, Round 3GR7560
- DIVERSITECH Motor Run Capacitor, 440V, Oval 45100H
- DIVERSITECH Motor Run Capacitor, 370V, Round 3GR0530
- DAYTON Motor Dual Run Cap, 70/7.5 MFD, 440V, Round 6FLT7
- DAYTON Motor Dual Run Cap, 55/10 MFD, 370V, Round 6FLR3
- Diversitech Motor Run Capacitors