Diversitech
Motor Run Capacitor, 440V, Oval
- Zoro #: G0546170
- Mfr #: 45450H
Tap to zoom
Hover or click to zoom
$17.70
- Item: Motor Run Capacitor
- Country of Origin (subject to change): China
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $17.70
Diversitech #45450H Specifications
- Zoro #: G0546170
- Mfr #: 45450H
- Item: Motor Run Capacitor
- Country of Origin (subject to change): China
Description
Motor Run Capacitor,440V,Oval
Reviews of Diversitech #45450H
Explore more
- Diversitech Motor Run Capacitor, 370V, Round 37400R
- Diversitech Motor Run Capacitor, 440V, Oval 45700H
- Diversitech Motor Run Capacitor, 440V, Oval 45040H
- Diversitech Motor Run Capacitor, 370V, Round 3GR0560
- Diversitech Motor Run Capacitor, 370V, Oval 3GJ0530
- Diversitech Motor Run Capacitor, 370V, Oval 3GJ0555
- Diversitech Motor Run Capacitor, 440V, Round 45150R
- Diversitech Motor Run Capacitor, 370V, Oval 3GJ1520
- Lennox Oval Cap And Grnd Capacitor, 45/5Mfd 440V 53H29
- Dayton Run Capacitor, 30 MFD, 440V, Oval 2MDZ4
- Titan Pro Motor Dual Run Cap, 25/7.5 MFD, 370-440V TOCFD2575
- Diversitech Motor Run Capacitors