Shop Alternate Products

Diversitech

Mount Block, 13-3/4 In. L, 10 In. H (Discontinued)




Key Features

  • Height 10"
  • Length 13-3/4"
  • Width 1/4"
  • Color White
  • Load Rating 900 lb. Per Block
See all product information