Mount Block, 39-3/8 In. L, White

DIVERSITECH |Zoro #: G0429247|Mfr #: 230-MB36W

$31.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0429247 Mfr #: 230-MB36W
Item: Mount BlockHeight: 3-7/8"
Length: 39-3/8"Color: White
Load Rating: 900 lb. Per BlockWidth: 8-1/4"
Country of Origin (subject to change): Belgium

Product Description

Mount Block, Length 39-3/8 In., Width 8-1/4 In., Height 3-7/8 In., Color White, Load Rating 900 lb. Per Block

Product Reviews

Save 15% when you sign up for Z-mail.