Diversitech
Mounting Pad, 30 In L X 30 In W X 3 In D
Mfr # UC3030-3
Zoro # G0553436
Sold in multiples of 2 for $102.78
$102.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth (In.) 3 in
- Length (In.) 30 in
- Width (In.) 30 in
- Weight Capacity 1,071 lb
- For Use With Any Type of Equipment that Requires Weight Distribution Support
Explore More Products
- DIVERSITECH Condenser Pads EP3636-3
- DIVERSITECH Mounting Pad, 36 In L X 48 In W X 3 In D UC3648-3
- DIVERSITECH Condenser Pads EP3232-2
- DIVERSITECH Condenser Pads EP3636-2
- DIVERSITECH Condenser Pads EP4040-3
- DIVERSITECH Condenser Pads EP3232-3
- DIVERSITECH Condenser Pads EP3030-3
- DIVERSITECH Pad, Condenser Mounting UC3030-2
- PROFESSIONAL PLASTICS Impact Shock Ctrl Fabreeka Pad, 0.500 X 4.000 X 22.000, 90A [Each] HPADFABREEKAISC.500X4.00X22.00
- DIVERSITECH Condenser Pads EP3030-2
- PROFESSIONAL PLASTICS Impact Shock Ctrl Fabreeka Pad, 0.500 X 4.000 X 4.000, 90A [Each] HPADFABREEKAISC-.500X4.00X4.00
- Diversitech AC Mounting Pads