20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Outside Elbow, 3-3/4 In. L, 2-3/4 In. H

DIVERSITECH| Zoro #: G0698196| Mfr #: 230-EIN3

$6.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0698196 Mfr #: 230-EIN3
Height: 2-3/4"Item: Outside Elbow
Width: 1/4"Length: 3-3/4"
Color: WHITECountry of Origin (subject to change): United States

Product Description

Outside Elbow, Length 3-3/4 In., Width 1/4 In., Height 2-3/4 In., Color White
Save 15%. Sign up for Z-mail.