Outside Elbow, 6-1/8 In. L, 5-7/8 In. H

DIVERSITECH| Zoro #: G0502092| Mfr #: 230-EIN6

$16.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0502092 Mfr #: 230-EIN6
Color: WhiteItem: Outside Elbow
Height: 5-7/8"Width: 3/4"
Length: 6-1/8"Country of Origin (subject to change): Belgium

Product Description

Outside Elbow, Length 6-1/8 In., Width 3/4 In., Height 5-7/8 In., Color White

Product Reviews

Save 15%. Sign up for Z-mail.