Pad, Condenser Mounting

DIVERSITECH| Zoro #: G2329661| Mfr #: UC1636-2

$15.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2329661 Mfr #: UC1636-2
Weight Capacity: 125 Lbs. per Sq.-In.Type: Equipment Mounting Pad
Item: Mounting PadDepth (In.): 2
Length (In.): 16Width (In.): 36
Country of Origin (subject to change): United States

Product Description

Condenser Mounting Pad, Length 36 Inches, Width 16 Inches, Height 2 Inches, For Use With 5TF37 Through 5TF43 and 10269 Ductless Split System Air Conditioners

Product Reviews

Save 15%. Sign up for Z-mail.