BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pad, Condenser Mounting

DIVERSITECH| Zoro #: G0703805| Mfr #: UC3648-2

$56.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Weight Capacity: 2023 lb.Length (In.): 48Depth (In.): 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0703805 Mfr #: UC3648-2
Weight Capacity: 2023 lb.Length (In.): 48
Depth (In.): 2Item: Mounting Pad
Type: Equipment Mounting PadWidth (In.): 36
For Use With: Any Type of Equipment that Requires Weight Distribution SupportCountry of Origin (subject to change): United States

Description

Mounting Pad, Equipment Mounting Pad, Depth (In.) 2, Length (In.) 48, Width (In.) 36, Weight Capacity 2023 lb., For Use With Any Type of Equipment that Requires Weight Distribution Support

Reviews