Plastic Condensate Drain Pan, 30x60

DIVERSITECH| Zoro #: G1173575| Mfr #: 6-3060L

$36.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width (In.): 60
Characteristics: Rolled Edges, Ribibbed Bottoms, And Reinforced Corners
Length (In.): 30
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1173575 Mfr #: 6-3060L
Width (In.): 60Characteristics: Rolled Edges, Ribibbed Bottoms, And Reinforced Corners
Length (In.): 30Type: Condensate
Color: BlackMaterial: Plastic
Includes: 3/4" PVC FittingItem: Drain Pan
Package Quantity: 1Depth (In.): 2
Country of Origin (subject to change): United States

Description

Drain Pan, Condensate, Plastic, Black, Length 32 In, Width 62 In, Depth 2 In, Rolled Edges, Ribbed Bottoms, And Reinforced Corners, Includes 3/4 In PVC Fitting

Reviews