R-409A Refrigerant ID Labels, PK10

DIVERSITECH| Zoro #: G1332222| Mfr #: 4056

$5.32 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Tan With Black LettersPrint Type: -Material: vinyl
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1332222 Mfr #: 4056
Color: Tan With Black LettersPrint Type: -
Material: vinylWidth (In.): 4
Includes: -Adhesive: High-Tack Acrylic
Height (In.): 3Legend: R-409A
Item: R-409A Refrigerant ID LabelsType: Self Adhesive Backing
Standards: -Country of Origin (subject to change): United States

Description

R-409A Refrigerant ID Labels, Self Adhesive Backing, Color Tan With Black Letters, Height 3 In, Width 4 In, Legend R-409A, Material Vinyl, High-Tack Acrylic Adhesive, Signs per Sheet 10

Reviews