Speediclip 50 PK, 1 In. L, 1 In. H, PK50

DIVERSITECH| Zoro #: G0908704| Mfr #: 230-DCLIP

$16.30 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0908704 Mfr #: 230-DCLIP
Color: Blue/WhiteLength: 1"
Height: 1"Item: Speediclip 50 PK
Width: 1"Country of Origin (subject to change): United States

Product Description

Speediclip 50 PK, Length 1 In., Width 1 In., Height 1 In., Color Blue/White, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.