20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

T Joint, 4-1/4 In. L, 7-7/8 In. H

DIVERSITECH| Zoro #: G1406456| Mfr #: 230-TJ4

$37.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1406456 Mfr #: 230-TJ4
Color: WHITEWidth: 1/4"
Length: 4-1/4"Item: T Joint
Height: 7-7/8"Country of Origin (subject to change): United States

Product Description

T Joint, Length 4-1/4 In., Width 1/4 In., Height 7-7/8 In., Color White

Product Reviews

Save 15%. Sign up for Z-mail.