Wall Escutcheon, 4-3/4 In. L, 4-1/4 In. H

DIVERSITECH| Zoro #: G1966291| Mfr #: 230-WR4

$6.47 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 4-1/4"
Width: 1/4"
Item: Wall Escutcheon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966291 Mfr #: 230-WR4
Height: 4-1/4"Width: 1/4"
Item: Wall EscutcheonLength: 4-3/4"
Color: WhiteCountry of Origin (subject to change): Belgium

Description

Wall Escutcheon, Length 4-3/4 In., Width 1/4 In., Height 4-1/4 In., Color White

Reviews