Wall Escutcheon, 4-3/8 In. L, 2-3/4 In. H

DIVERSITECH| Zoro #: G1974271| Mfr #: 230-WR3

$4.15 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1974271 Mfr #: 230-WR3
Color: WhiteItem: Wall Escutcheon
Height: 2-3/4"Width: 3-7/8"
Length: 4-3/8"Country of Origin (subject to change): Belgium

Product Description

Wall Escutcheon, Length 4-3/8 In., Width 3-7/8 In., Height 2-3/4 In., Color White

Product Reviews

Save 15%. Sign up for Z-mail.