DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Wall Escutcheon, 6-1/2 In. L, 5-7/8 In. H

DIVERSITECH| Zoro #: G1853126| Mfr #: 230-WR6

$5.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Height: 5-7/8"
Width: 38"
Item: Wall Escutcheon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1853126 Mfr #: 230-WR6
Height: 5-7/8"Width: 38"
Item: Wall EscutcheonLength: 6-1/2"
Color: WhiteCountry of Origin (subject to change): Belgium

Description

Wall Escutcheon, Length 6-1/2 In., Width 38 In., Height 5-7/8 In., Color White

Reviews