Wall Mounting Bracket, 40-1/4 In. L

DIVERSITECH| Zoro #: G0780762| Mfr #: 230-B2M

$43.71 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0780762 Mfr #: 230-B2M
Item: Wall Mounting BracketColor: WHITE
Load Rating: 165 lb.Width: 5-7/8"
Length: 40-1/4"Height: 3-1/4"
Country of Origin (subject to change): Belgium

Product Description

Wall Mounting Bracket, Length 40-1/4 In., Width 5-7/8 In., Height 3-1/4 In., Color White, Load Rating 165 lb.

Product Reviews

Save 15%. Sign up for Z-mail.