Wall Mounting Bracket, 44-1/4 In. L

DIVERSITECH| Zoro #: G1941125| Mfr #: 230-B3L

$73.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1941125 Mfr #: 230-B3L
Load Rating: 150 lb. Per ArmItem: Wall Mounting Bracket
Height: 2-3/8"Color: White
Length: 44-1/4"Width: 4-1/4"
Country of Origin (subject to change): Malaysia

Product Description

Wall Mounting Bracket, Length 44-1/4 In., Width 4-1/4 In., Height 2-3/8 In., Color White, Load Rating 150 lb. Per Arm
Save 15%. Sign up for Z-mail.