20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Wall Sleeve, 13-3/4 In. L, 3-7/8 In. H

DIVERSITECH| Zoro #: G0624145| Mfr #: 230-WS2

$11.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0624145 Mfr #: 230-WS2
Item: Wall SleeveDiameter: 2-1/2"
Height: 3-7/8"Color: WHITE
Length: 13-3/4"Width: 1/4"
Country of Origin (subject to change): United States

Product Description

Wall Sleeve, Diameter 2-1/2 In., Length 13-3/4 In., Width 1/4 In., Height 3-7/8 In., Color White
Save 15%. Sign up for Z-mail.