Wire, 37 In. W, 16 ga. Size

DIVERSITECH| Zoro #: G2260797| Mfr #: 230-16-2

$33.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2260797 Mfr #: 230-16-2
Wire Type: MulticonductorHeight: 2"
Length: 10"Item: Wire
Wire Size: 16 ga.Width: 37"
Country of Origin (subject to change): United States

Product Description

Wire, Length 10 In., Width 37 In., Height 2 In., Wire Type Multiconductor, Wire Size 16 ga.

Product Reviews

Save 15%. Sign up for Z-mail.