Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Woven Duct Strap, 1-3/4 in., 300 ft., Black

  • Zoro #: G5287597
  • Mfr #: 710-100

$7.19

Details
  • Item: Woven Duct Strap
  • Length (Ft.): 300
  • Width: 7-1/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Diversitech #710-100 Specifications

  • Zoro #: G5287597
  • Mfr #: 710-100
Item: Woven Duct Strap Length (Ft.): 300
Width: 7-1/4" Type: Woven Strap
Material: Woven Polypropylene Height: 1-3/4"
Length: 100 Yds. Country of Origin (subject to change): Viet Nam

Description

Whether you’re cooling, heating, venting or combining all three, we have the ducting and venting supplies you need. Diversitech Woven Duct Strap include characteristics like: Width: 1-3/4".

Reviews of Diversitech #710-100