Disposable Cutlery Combo, Heavy Weight

DIXIE| Zoro #: G0252944| Mfr #: CH0180DX7

$13.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0252944 Mfr #: CH0180DX7
Material: polystyrenePack Count: 180
Set Contents: (60) Forks, (60) Knives, (60) SpoonsPacks per Case: 10
Foodservice Item Weight: Heavy WeightItem: Disposable Cutlery Combo
Color: CrystalCutlery Type: Fork, Knife, Spoon Combo Set
Wrapped/Unwrapped: UnwrappedCountry of Origin (subject to change): China

Product Description

Spoon, Fork, Knife Combo Set, (60) Forks, (60) Knives, (60) Teaspoons, Color Clear, Material Polystyrene, Plastic
Save 15%. Sign up for Z-mail.