Disposable Cold Cup 12 oz. Clear, Plastic, Pk500

DIXIE| Zoro #: G2069243| Mfr #: CP12DX

$56.81 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Disposable Foodware Pattern: Patternless
Item: Disposable Cold Cup
Disposable Cup Sub-category: Cold Cup
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2069243 Mfr #: CP12DX
Disposable Foodware Pattern: PatternlessItem: Disposable Cold Cup
Disposable Cup Sub-category: Cold CupCapacity: 12 oz.
Wrapped/Unwrapped: UnwrappedDisposable Foodware Color: Clear
Microwave Safe: NoBasic Foodware Material: Plastic
Disposable Foodware Coating/Lining: PolyethyleneDisposable Foodware Capacity Range: 12 to 16 oz.
Country of Origin (subject to change): United States

Description

Disposable Cold Cup, Capacity 12 oz., Disposable Foodware Color Clear, Disposable Foodware Pattern Patternless, Basic Foodware Material Plastic, Wrapped/Unwrapped Unwrapped, Microwave Safe No, Disposable Foodware Capacity Range 12 to 16 oz., Package Quantity 500

Reviews