Dixie
Disposable Hot cup 12 oz. White, Paper, Pk1000
Mfr # 5342CD
Zoro # G4382567
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable Foodware Capacity 12 oz
- Disposable Foodware Coating/Lining Polyethylene
- Wrapped/Unwrapped Unwrapped
- Microwave Safe Yes
- Disposable Foodware Pattern Coffee Haze
Explore More Products
- DIXIE Disposable Hot cup 16 oz. White, Paper, Pk1000 5356CD
- DIXIE Cup, Paper, Hot, 8Oz, 50Ct 20PK DXE5338CDCT
- DIXIE Cup, Paper, Hot, 10Oz, W/Lids 6PK DXE5310COMBO6CT
- DIXIE Lid for 10 oz. Hot Cup, Dome, Sip Through, Black, Pk1000 DL9540B
- DIXIE Lid for 12 to 20 oz. Hot Cup, Dome, Sip Through, White, Pk500 9542500DX
- DIXIE Portion Cup, 5.5 oz., Plastic, Clear, PK2400 PP55CLEAR
- DIXIE Dixie, Beans Cups, 10 oz., PK50 5310BE
- DIXIE Dixie® PerfecTouch Cup Lids, 8 oz., White, 1000/Case DIX8LID
- DIXIE Lid, Cup, Plastic, Recloseable 100PK DXETP9542
- DIXIE Disp Cold Cup Lid, 9oz-12 oz, Clear, PK1000 CL912PET
- DART Ultra Clear Cups, Squat, 9 Oz, Pet, 50/bag, 1000PK TP9R
- Dixie Disposable Cups and Lids