SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Disposable Hot cup 12 oz. White, Paper, Pk500

DIXIE| Zoro #: G1761602| Mfr #: 5342DX

$66.48 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Disposable Foodware Pattern: Coffee HazeGreen Certification or Other Recognition: Sustainable Forest Initiative (SFI) CertifiedDisposable Cup Sub-category: Hot Cup
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1761602 Mfr #: 5342DX
Disposable Foodware Pattern: Coffee HazeGreen Certification or Other Recognition: Sustainable Forest Initiative (SFI) Certified
Disposable Cup Sub-category: Hot CupUse Lid Number: Mfr. No. L32V, L32S
Disposable Foodware Capacity Range: 12 to 16 oz.Wrapped/Unwrapped: Unwrapped
Item: Disposable Hot CupMicrowave Safe: Yes
Disposable Foodware Color: WhiteDisposable Foodware Coating/Lining: Polyethylene
Basic Foodware Material: PaperCapacity: 12 oz.
Country of Origin (subject to change): United States

Description

Hot Cup, Basic Foodware Material Paper, Disposable Foodware Capacity 12 oz., Disposable Foodware Coating/Lining Polyethylene, Wrapped/Unwrapped Unwrapped, Microwave Safe Yes, Disposable Foodware Pattern Coffee Haze, Use Lid Number Mfr. No. L32V, L32S, Disposable Foodware Color White, Disposable Foodware Capacity Range 12 to 16 oz., Product Series PerfecTouch(R), Disposable Hot Cup, Package Quantity 500

Reviews