KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Disposable Hot cup 16 oz. White, Paper, Pk500

DIXIE| Zoro #: G2249703| Mfr #: 5356DX

$73.91 /pk

This item ships free. Details.Standard ground shipping.
Details:
Disposable Cup Sub-category: Hot Cup
Disposable Foodware Pattern: Coffee Haze
Use Lid Number: Mfr. No. L32V, L32S
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2249703 Mfr #: 5356DX
Disposable Cup Sub-category: Hot CupDisposable Foodware Pattern: Coffee Haze
Use Lid Number: Mfr. No. L32V, L32SDisposable Foodware Color: White
Microwave Safe: YesDisposable Foodware Capacity Range: 12 to 16 oz.
Capacity: 16 oz.Wrapped/Unwrapped: Unwrapped
Item: Disposable Hot cupGreen Certification or Other Recognition: Sustainable Forest Initiative (SFI) Certified
Basic Foodware Material: PaperDisposable Foodware Coating/Lining: Polyethylene
Country of Origin (subject to change): United States

Description

Disposable Hot Cup, Capacity 16 oz., Disposable Foodware Color White, Disposable Foodware Pattern Coffee Haze, Basic Foodware Material Paper, Disposable Foodware Coating/Lining Polyethylene, Wrapped/Unwrapped Unwrapped, Microwave Safe Yes, Disposable Foodware Capacity Range 12 to 16 oz., Use Lid Number Mfr. No. L32V, L32S, Package Quantity 500

Reviews