7-3/4" Wrapped Drinking Straws, Pk500

DIXIE| Zoro #: G0798077| Mfr #: JW74

$7.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0798077 Mfr #: JW74
Pack Count: 500Wrapped/Unwrapped: Wrapped
Length: 7-3/4"Tip: Straight
Item: Drinking StrawsColor: Translucent
Material: PLASTICPacks per Case: 4
Country of Origin (subject to change): China

Product Description

Drinking Straws, Material Plastic, Length 7-3/4 In., Color Translucent, Tip Straight, Wrapped/Unwrapped Wrapped, Pack Count 500, Packs per Case 4, Package Quantity 500
Save 15%. Sign up for Z-mail.