LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Disposable Fork, White, Heavy Weight, PK1000

DIXIE| Zoro #: G0586381| Mfr #: FH217

$25.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0586381 Mfr #: FH217
Set Contents: ForkFoodservice Item Weight: Heavy Weight
Cutlery Type: ForkWrapped/Unwrapped: Unwrapped
Packs per Case: 1Pack Count: 1000
Material: PlasticItem: Disposable Fork
Color: whiteCountry of Origin (subject to change): United States

Product Description

Fork, Heavy Weight, Color White, Material Plastic

Product Reviews

Save 15%. Sign up for Z-mail.