Lid for 8 oz. Hot Cup, Dome, Sip Through, White, Pk1000

DIXIE| Zoro #: G1226005| Mfr #: 9538DX

$40.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Foodware Material: Paper
For Use With: Mfr. No. 5338DX
Disposable Lid Type: Dome, Sip Through
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1226005 Mfr #: 9538DX
Basic Foodware Material: PaperFor Use With: Mfr. No. 5338DX
Disposable Lid Type: Dome, Sip ThroughFits Cup No.: Mfr. No. 2338DJ, 2338W, 2338PATH
Capacity: 8 fl. oz.Item: Hot Cup Lid
Color: WHITECountry of Origin (subject to change): United States

Description

Hot Cup Lid, Dome, Material Paper, Color White, For Use With G3255131, Package Quantity 1000

Reviews