Disposable Knife, White, Heavy Weight, PK1000

DIXIE| Zoro #: G1330481| Mfr #: KH217

$25.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1330481 Mfr #: KH217
Set Contents: KnifeColor: WHITE
Wrapped/Unwrapped: UnwrappedPacks per Case: 1
Pack Count: 1000Foodservice Item Weight: Heavy Weight
Material: PLASTICCutlery Type: Knife
Item: Disposable KnifeCountry of Origin (subject to change): United States

Product Description

Knife, Heavy Weight, Color White, Material Plastic
Save 15%. Sign up for Z-mail.