Disposable Knife, White, Medium Weight, PK1000

DIXIE| Zoro #: G1129055| Mfr #: KM217

$19.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Color: white
Item: Disposable Knife
Material: Plastic
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1129055 Mfr #: KM217
Set Contents: KnifeFoodservice Item Weight: Medium Weight
Cutlery Type: KnifeWrapped/Unwrapped: Unwrapped
Packs per Case: 1Pack Count: 1000
Material: PlasticItem: Disposable Knife
Color: whiteCountry of Origin (subject to change): United States

Product Description

Knife, Medium-Heavy Weight, Color White, Material Plastic

Product Reviews