Log Jack, Duckbill Hook, 42 In L

DIXIE| Zoro #: G1386244| Mfr #: 06238

$90.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1386244 Mfr #: 06238
Handle Material: HickoryTip Type/Size: Duckbill Hook
Number of Teeth: -Item: Log Jack
Handle Length: 3 ft. 6"Application: Lifting Logs Off Ground For Cutting
Grip Type: -Country of Origin (subject to change): Unknown

Product Description

Log Jack, Duckbill Hook, Handle Length 42 In, Handle Material Hickory, Application Lifting Logs Off Ground for Cutting

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.