Shop Alternate Products
This Product is Discontinued
Dixie Industries
McCleod Tool, 9 3/4 In, 6 Tooth, 51 In L (Discontinued)
Mfr # 44915
Zoro # G0318701
Free Shipping & Returns
This Product is Discontinued
Key Features
- Application Fire Fighting tool
- Number of Teeth 6
- Tip Type/Size 9-3/4 in Sharp Hoe
- Handle Length 4 ft 3 in
- Handle Material Ash