Paper, Plate, Round, 9", White, PK250

DIXIE| Zoro #: G1138033| Mfr #: 709902WNP9

$14.01 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pack Count: 250
Basic Foodware Material: Paper
Foodservice Item Weight: Light Weight
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138033 Mfr #: 709902WNP9
Pack Count: 250Basic Foodware Material: Paper
Foodservice Item Weight: Light WeightDisposable Foodware Pattern: Patternless
Disposable Foodware Shape: RoundMicrowave Safe: No
Disposable Foodware Coating/Lining: Uncoated/UnlinedSize: 9"
Number of Compartments: 1Item: Disposable Plate
Color: WHITEPacks per Case: 2
Country of Origin (subject to change): United States

Description

Paper Plate, Uncoated, Shape Round, Size 9 In., Material Paper, Color White, Green Certification or Other Recognition Biodegradable Products Institute Certified, Package Quantity 250

Reviews