20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Disposable Fork, White, Medium Weight, PK1000

DIXIE| Zoro #: G2304985| Mfr #: FM207

$31.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304985 Mfr #: FM207
Set Contents: ForkItem: Disposable Fork
Color: whiteFoodservice Item Weight: Medium Weight
Cutlery Type: ForkWrapped/Unwrapped: Unwrapped
Packs per Case: 10Pack Count: 100
Material: PlasticCountry of Origin (subject to change): United States

Product Description

Fork, Medium Weight, Color White, Material Plastic

Product Reviews