Disposable Knife, White, Medium Weight, PK1000

DIXIE| Zoro #: G1598651| Mfr #: KM207

$26.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1598651 Mfr #: KM207
Set Contents: KnifeItem: Disposable Knife
Color: whiteFoodservice Item Weight: Medium Weight
Cutlery Type: KnifeWrapped/Unwrapped: Unwrapped
Packs per Case: 10Pack Count: 100
Material: PlasticCountry of Origin (subject to change): United States

Product Description

Knife, Medium Weight, Color White, Material Plastic, Package Quantity 1000

Product Reviews