Disposable Spoon, White, Medium Weight, PK1000

DIXIE| Zoro #: G2306175| Mfr #: TM207

$25.60 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2306175 Mfr #: TM207
Set Contents: SpoonMaterial: PLASTIC
Item: Disposable SpoonColor: WHITE
Foodservice Item Weight: Medium WeightCutlery Type: Spoon
Wrapped/Unwrapped: UnwrappedPacks per Case: 10
Pack Count: 100Country of Origin (subject to change): United States

Product Description

Spoon, Medium Weight, Color White, Material Plastic

Product Reviews

Save 15%. Sign up for Z-mail.